Heat shrink hose kit, ORSY 10 Delivery on suspension system
Heat shrink hose with ORSY dispenser
Art.-no. 0771800
EAN 4045989538997
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Black insulation without glue which is resistant to solvents, petrol and oil
Contents: 6 rolls
Ø 3.2/4.8 mm 10 m. per roll
Ø 6.4/9.6/12.7/19.0 mm 5 m. per roll
- Supplied on rolls to fit ORSY 10
Product information
Datasheets(X)
Application area
Heat shrink hoses are primarily used as an insulation material on cables.
Instructions
The outer wall shrinks at 110 °C.