Circular Saw blade for fiber cement
CRCLSAWBLDE-WO-FBRCMNT-ECN-160X20MM-10TO
Art.-no. 0610716010
EAN 4099618410024
Register now and access more than 50,000 products
Longest Cutting Life
Engineered with durable polycrystalline diamond tips (PCD), ensuring an impressive up to 30 times longer service life compared to conventional carbide-tipped fiber cement blades. This means fewer blade replacements and lower operating costs
Smooth Cuts
The hardened plate body of the blade guarantees high stability during the cutting process. This stability results in smoother, cleaner cuts, minimizing the need for additional finishing work
Less Dust
Designed with a specialized tooth count, this blade keeps the cutting action efficient and quick while significantly reducing the amount of dust produced during cutting. Cleaner work environment without compromising on performance
Accurate Cuts
The advanced tooth bond of the blade enhances its cutting precision, resulting in accurate and true cuts every time
- Fiber cement: a composite (cement reinforced with cellulose fibers) building and construction material, used mainly in roofing and facade products because of its strength and durability.
- Polycrystalline diamond tips (PCD): diamond particles that are at heated up at extreme temperatures and pressures, creating the hardest and one of the most abrasion resistant materials used in cutting tools
Datasheets(X)
Diameter x saw cutting width/main blade thickness x drill hole | 160 x 2.4 / 1.8 x 20 mm |
Number of teeth | 10 PCS |
Tooth shape | Trapezium tooth/flat tooth |
Max. rotation speed | 9500 rpm |
Material to be processed | Fibre cement board |