Welcome to Würth Denmark For trade customers only

1/2" wrench

1/2 SCR.DRIVER BIT XZN M 6x100

Art.-no. 0715138061

EAN 4053479831886

Individual price display after login
1/2" wrench

Art.-no. 0715138061

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Long wrench for removing and installing internal 12-point screws (XZN)

Long design


  • Surface: Chrome-plated, polished/matt

  • Input: 1/2", ball retaining groove

  • Output: ZXN
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Length (L1)

100 mm

Socket wrench external diameter (D1)

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information