Welcome to Würth Denmark For trade customers only

1/4 INCH BIT ADAPTER WITH QUICK-CHANGE CHUCK MICROLOCK

1/4 inch bit adapter MICROLOCK
ADAPT-BIT-4PT-QCCHUK-MICROLOCK-1/4IN

Art.-no. 0715110001

EAN 4099618145360

Individual price display after login
1/4 INCH BIT ADAPTER WITH QUICK-CHANGE CHUCK MICROLOCK

Art.-no. 0715110001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

MICROLOCK design
Innovative bit holder with quick-change chuck

Bits can be changed quickly and easily
If the sleeve is not actuated, the bit is pushed into the mount
The bit locks automatically - for a secure fit with no wobbling
Easy unlocking thanks to quick-change chuck with spring mechanism

Very slim design
Very slim bit holder, max. dia. 11.5 mm
Suitable for confined spaces

Drive: 1/4 inch square drive, DIN 3121


For use with ratchet or square drive



Output: 1/4 inch hexagon socket, DIN 3126

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaUniversal mounting of 1/4 inch bits

Drive (S2)

1/4 inch

Drive type

Internal square

Tip size (S1)

C 6.3 (1/4 inch)

Tip type

Hexagon with holding function

Length (L1)

31.25 mm

Attachment length (L2)

11.5 mm

Socket wrench external diameter (D1)

11.3 mm

Socket wrench external diameter 2 (D2)

13 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information