1/4 INCH RATCHET WITH LEVER REVERSE
LEVRREVRTCH-1/4IN-MICRO-L135MM
Art.-no. 071201407
EAN 4099618145353
Register now and access more than 50,000 products
Robust ratchet with convenient ejector
Fast, simple changeover from clockwise to anticlockwise rotation
Safety catch with rapid ejection
Lowered, protected reverse lever and offset ratchet body for more hand freedom
Fine toothing with 72 teeth – 5° angle of rotation
Length 135 mm
Matt chrome-plated, 2-component handle
Datasheets(X)
![]() | |
Tip size | 1/4 inch |
Material of handle | 2-component plastic |
Surface | Chrome plated |
Design | With 72 teeth |
Length (L1) | 135 mm |
Diameter (D1) | 17.80 mm |
Material | Steel |
