1/4 INCH VDE TORQUE WRENCH 1000 V INSULATED
VDE-Torque wrench 1/4 inch
TRQWRNCH-1/4IN-VDE-(5-25NM)
Art.-no. 0715001122
EAN 4099618146862
Register now and access more than 50,000 products
parts
Tip size: 1/4 inch
Min. torque measuring range: 5 Nm
Max. torque measuring range: 25 Nm
Scale value: 0.25 nm
Suitable for right-hand tightening: Yes
Suitable for left-hand tightening: No
ISO: 6789-2
Material of handle: 1-component plastic
Length: 300 mm
Length of lever: 100 mm
Ratchet head height with square: 45.5 mm
Handle diameter: 39.5 mm
Torque wrenches are only to be used for tightening screw connections, not for loosening them
Torque wrenches are precision tools that must be checked regularly using suitable measuring equipment and adjusted if necessary
We recommend annual calibration after 12 months or 5000 screw operations
Datasheets(X)
Right triggering with square drive
Includes calibration certificate and serial number
Tip size | 1/4 inch |
Min. torque measuring range | 5 Nm |
Max. torque measuring range | 25 Nm |
Scale value | 0.5 nm |
Suitable for right-hand tightening | Yes |
Suitable for left-hand tightening | No |
Min. torque measuring range (inches) | 44 lbf.ft |
ISO | 6789-2 |
Material of handle | 2-component plastic |
Length | 300 mm |
Length of lever | 100 mm |
Ratchet head height | 30 mm |
Ratchet head height with square | 45.50 mm |
Handle diameter | 39.50 mm |
Surface | VDE insulated |
Material | Steel / steel |