1/4 inch Quick Change Chuck and magnetic bit holder Flex
HOLD-BIT-QCCHUK-SLIM-FLEX-L350MM
Art.-no. 0614176625
EAN 4056807239286
Register now and access more than 50,000 products
Quick change chuck
To change the bits, simply pull the aluminum ring
Permanent magnet
Very slim design (tip dia. Max. 10.7mm)
Access to deep-set hard-to-reach screw heads
Easy to access the corner and narrow space
Strong & durable flex extension
Datasheets(X)
Drive | E 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Tip size | 1/4 inch |
Tip type | Hexagon socket |
Length (L) | 350 mm |
Sleeve diameter (D) | 10.7 mm |