Welcome to Würth Denmark For trade customers only

1C foam PUR 65

1C gun grade expanding foam PUR 65
GUNFM-1C-PUR65-B2-840ML

Art.-no. 08921524

EAN 4056807830452

Individual price display after login
1C foam PUR 65

Art.-no. 08921524

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

1C PU gun grade expanding foam with high yield

High-performance foam


Very high throughput (up to 65 l free-expanded foam yield; up to 85 linear meters in a 2.5 cm joint)



Cylinder is completely emptied


  • Less product waste

  • Significant time and cost savings


PU foam can be used all year round


  • Can be used in winter

  • No issues even when used in environments and on surfaces with temperatures as low as -5 °C.


High-quality Class B2 PU foam


  • Foam with fine, homogeneous structure

  • Cannot be damaged by insects, vermin, mould or fungi

  • High resistance to chemicals, heat and ageing


Workable PU foam


  • Once cured, the PU foam can be painted, coated or plastered over

  • Acoustic insulation level certified by IFT Rosenheim

  • RST value w 59 dB
Notice

The foam expands to twice its size after application


After application, all parts of the foam applicator gun covered with PU foam must be cleaned with a special cleaner before the foam hardens on the gun


If the can is not emptied completely, it must not remain attached to the gun for longer than 1 week


Remove any fresh splashes of foam using the cleaner


Hardened foam can be removed with the special cleaner


The product does not adhere to polyethylene, PTFE, silicone, bitumen or surfaces treated with release agents


Does not contain formaldehyde



Although the technical information reflects the tests we have conducted and our experiences, they must all be considered examples only. This should be confirmed thorough practical tests before any application. This does not exempt the buyer from their responsibility to first perform their own suitability testing for the intended use

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Fills, insulates, seals and bonds. Can be applied to plaster, cement, marble, stone, hard PVC, plastic, metal and wood

Instructions

The surfaces must be clean and free from dust, grease and oil


Shake can vigorously at least 20/30 times before use


The optimal temperature for application and for the can is +20 °C


Important: The surfaces must be moistened with water before applying the foam. Each individual layer of foam must be moistened during and after application


When wet sufficiently, the foam can expand by up to 30 %. This ensures complete surface adhesion, full cell expansion and complete curing at full depth

Chemical basis

Single component polyurethane

Colour

Yellow

Smell/fragrance

Characteristic

Moulded density

14 kg/m³

Tack-free after

8 min

Can be cut after

23 min

Full resilience

5 h

Min. processing temperature

-5 °C

Max. processing temperature

30 °C

Min. ambient processing temperature

-5 °C

Min. surface processing temperature

5 °C

Max. surface processing temperature

25 °C

Min. processing temperature for can

20 °C

Max. processing temperature for can

25 °C

Min. temperature resistance

-40 °C

Max. temperature resistance

90 °C

Building material class

E - Normally inflammable

Building material class conditions

in accordance with DIN EN 13501-1

Heat conductance λ

0.04 W/(m*K)

Water absorption (%)

1 Vol-%

Water absorption conditions

in accordance with DIN 53433

Min. tensile strength

8 N/cm²

Conditions for tensile strength

in accordance with DIN 53430

Acoustic insulation for joints

62 dB

Ultraviolet resistance

No

Breaking elongation

18 %

Breaking elongation conditions

in accordance with DIN 53430

Shear strength

3 N/cm²

Yield (volume) approx.

67 l

Contents

840 ml

Container

Aerosol can

Weight of content

854 g

Shelf life from production

18 Month

Conditions to maintain shelf life from production

upright, cool and dry storage area

Sustainability

Pollutants / Emissions

Technical data:
Optimal application conditions +20 °C, 60 % relative humidity; moisten well before, during and after use
Yield in freely expanded foam Up to 65 l
From expanded foam in the joint Up to 85 linear metres in a 2.5 cm joint
Dust-dry After approx. 9 min
10 % elastic modulus (DIN 53421) 2 N/cm2
Class according to DIN 4102 B2
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
PU foam cleaner PURlogic® Clean

CLNR-PU-PISTFM-500ML

Quickly and simply removes fresh PU foam residue
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information