2-piston underfloor lifting plat Multiarm HERRMANN
2-piston underfloor lifting plat Multiarm HERRMANN
LFT-INGRND-2PSTN-MULTIARM-CAS-2.40-2530
Art.-no. W148700040
EAN 4099618592409
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Product information
Datasheets(X)
![]() | |
Load-carrying capacity | 4000 kg |
Lift height | 2033 mm |
Diameter of hydraulic piston | 123 mm |
Installation depth | 2408 mm |
Oil capacity | 10 l |
Stamp distance | 2530 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
