2C epoxy floor varnish TEKNOFLOOR AQUA 110F
2C epoxy floor varnish TEKNOFLOOR AQUA 110F
TOPCOAT-2C-TEKNOFLOOR-R7035-(A+B)-9.5LTR
Art.-no. 9501022543
EAN 4068362143199
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Product information
Datasheets(X)
Weight of content | 11.4 kg |
Contents | 9.5 l |
Colour | Light grey RAL 7035 |
Gloss level | Glossy |
Density | 1.2 g/cm³ |
VOC concentration (CH) | 20 g/l |
Shelf life from production | 12 Month |