3.65V 5000mAh Li-ion Battery
Battery 21700 3.65V 5000mAh
BTRY-LIION-(21700)-3.65V-5000MAH
Art.-no. 0837909001
EAN 4099618566752
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Würth Li-ion Spare Battery for Torch LED ERGOPOWER BEAM (Art. No. 827 812 000)
With 5000mAh volume
Product information
Datasheets(X)
Type of rechargeable battery/battery | Li-lon |
Nominal voltage | 3.65 V |
Rechargeable battery/battery capacity | 5000 mAh |
Length x width x height | 21 x 21 x 70 mm |
Product weight (per item) | 72.000 g |
Colour | Red, White |