Welcome to Würth Denmark For trade customers only

ABC quick-action plug-in connector, New Line, straight

ABC quick-action plug-in conn. New Line, straight
QCKPLGCON-ST-ABC-BRS-M12X1,5-D16X2MM

Art.-no. 0885620152

EAN 4062856842674

Individual price display after login
ABC quick-action plug-in connector, New Line, straight

Art.-no. 0885620152

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter of pipe (T)

16 mm

Connection thread

M12 x 1.5

Length (L)

40.7 mm

Material

Brass / steel

Material of housing

Brass

Min./max. temperature conditions

-40 to 100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information