Welcome to Würth Denmark For trade customers only

ADBLUE®

ADD-DISL-60LTR

Art.-no. 5861700014

EAN 4062856092505

Individual price display after login
ADBLUE®

Art.-no. 5861700014

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

For diesel engines with SCR exhaust gas aftertreatment
  • 32.5% aqueous solution to reduce nitrogen oxide emissions

  • Complies with ISO specification ISO 22241-1
Notice

Avoid contact with skin, eyes and vehicle paintwork. Fill only the designated tank with ADBLUE®


. Do not fill into the diesel tank. Do not dilute ADBLUE® with water. Do not expose ADBLUE® to direct sunlight.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

32.5 % aqueous urea solution, for diesel vehicles with SCR catalytic converters. For reducing nitrogen oxides in exhaust gas to comply with the Euro 4/5 (for trucks) and Euro 6 (for cars) emissions standards

Instructions

When filling up ADBLUE®, the relevant information must be noted in the operating instructions of the vehicle to be filled.

Contents

60 l

Colour

Transparent

Smell/fragrance

Nearly odourless

Chemical basis

Urea in demineralised water

Shelf life from production

24 Month

Density

1.09 g/cm³

Density conditions

at 20°C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Drum pump with 2” OD BSP thread

DRMPMP-BLUE-F.60/200/1000LITER

Self-priming, robust pump with handle of polypropylene.
x 1 pcs
Tap with floater DIN 71

TAP-(F.CANI-60LTR)-DIN71-WHTE/RED/TRANSP

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information