Welcome to Würth Denmark For trade customers only

AMO® IV 7.5 MM window frame screw

Amo IV 7.5 zinc plated steel RW 30
SCR-(AMO-IV)-RW30-(A2K)-7,5X302

Art.-no. 0234631302

EAN 4099618402920

Individual price display after login
AMO® IV 7.5 MM window frame screw

Art.-no. 0234631302

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

This innovative form of window installation combines performance with ease of installation

Quick and easy installation


  • Short installation times, no setting tool or anchor required

  • Innovative RW recess for longer bit service life and improved power transmission

  • In-place installation

  • Positive-locking, removable anchorage with no expansion pressure

  • Immediate load-bearing capacity - no waiting after installation


High level of safety


  • Fall-proof window installation with approval

  • Tested break-in protection up to RC3

  • Mechanical interlock for high load capacity

  • Virtually no expansion forces during installation

  • Window installation possible without side supporting blocks and spacer blocks (depending on the installation conditions)

  • High load capacity, even when subjected to thermal load
Proof of Performance

Z-21.1-2097 approval

Notice

Please observe the following during the planning and measurement process


  • DIBt National technical approval Z-21.1-2097

  • Guidelines for planning and executing the installation of windows and house doors (art. no. 5995000000)

  • Reference book for installing and sealing windows and doors (art. no. 5995000900)
Application area
Pre-drilling window frame
Align and affix window, create drill hole in base material through the window profile
Drill cuttings must be removed from the drill hole in concrete and solid block
Determining the required screw length (see installation parameters)
Screw in the screw

Z-21.1-2097 approval

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Can be used in concrete, solid bricks, vertically perforated brick, hollow calcium silicate blocks, solid calcium silicate blocks

  • Approved, tension-free stand-off installation for wooden, wooden/aluminium, plastic and aluminium window frames

Length (l)

302 mm

Thread diameter (d)

7.5 mm

Material

Steel

Surface

Zinc plated

Head type

Socket head

Head diameter (d(h/k))

8 mm

Internal drive

RW30

Drill-hole diameter in window frame (dWin)

6.2 mm

Thread length (thread for woodwork)

297 mm

General installation parameters
Nominal drill diameter Normal weight concrete d0 [mm] = 6,5
Solid brick MZ 6,0
Solid calcium silicate block 6,0
Vertically perforated brick, flat vertically perforated brick 6,0
Hollow calcium silicate block 6,0
Diameter of cutting edges Normal weight concrete dcut ≤ [mm] 7,0
Solid brick Mz 6,4
Solid calcium silicate block 6,4
Vertically perforated brick, flat vertically perforated brick 6,4
Hollow calcium silicate block 6,4
Drill hole depth Normal weight concrete h1 ≥ [mm] Total screw length (ls) -
Solid brick Mz maximum free screw length (ef) -
Solid calcium silicate block Length of thread engagement in window frame (p) +10 mm
Vertically perforated brick, flat vertically perforated brick (ls - ef - p + 10 mm)
Hollow calcium silicate block
Minimum length of thread engagement Normal weight concrete hnom ≥ [mm] 30
Solid brick Mz 50
Solid calcium silicate block 50
Vertically perforated brick, flat vertically perforated brick see approval (performance data)
Hollow calcium silicate block 50
Nominal drill diameter in window frame Normal weight concrete dFenst = [mm] 6,2
Solid brick Mz
Solid calcium silicate block
Vertically perforated brick, flat vertically perforated brick
Hollow calcium silicate block
Drilling process Normal weight concrete Rotary hammer drilling
Solid brick Mz Rotary hammer drilling
Solid calcium silicate block Rotary hammer drilling
Vertically perforated brick, flat vertically perforated brick Rotary drilling
Hollow calcium silicate block Rotary drilling
minimum edge distance Normal weight concrete cmin ≥ [mm] 55
Solid brick Mz 30
Solid calcium silicate block see approval (performance data)
Vertically perforated brick, flat vertically perforated brick see approval (performance data)
Hollow calcium silicate block see approval (performance data)
Performance data in accordance with the DIBt National technical approval
For further base materials, raw densities, minimum compressive strengths, free screw lengths etc., please see approval Z-21.1-2097
AMO IV dia. 7.5 mm
Window profile made of plastic/aluminium
Raw density class
[kg/dm³]
Minimum compressive strength
[N/mm²]
Minimum length of thread engagement
hnom ≥ [mm]
min. edge distance
cmin ≥ [mm]
Fadm [kN]1)
for individual anchors subject to
shear load
free screw length
ef = 20 mm2)
Load capacity FRk in case of impacts by people
[kN] ef = 20 mm2
Normal weight concrete DIN EN 206.2021
≥C20/25-C30/37 15-37 30 55 0,65 2,8
Solid brick Mz ≥ 3DF (240x175x113)
DIN EN 771-1:2015-11
1,8 ≥33.7 50 30 0,50 -3)
1,8 ≥20 50 30 0,45 -3)
1,8 ≥15 50 30 0,30 -3)
Solid calcium silicate block KSRP175-6-1218 (248x175x248)
DIN EN 771-2:2015-11 in conjunction with DIN 20000-402:2017-01
1,6 ≥23.6 50 50 0,50 1,6
1,6 ≥20.0 50 50 0,50 -3)
Solid calcium silicate block Silka XL Basic, Silka XL Plus (248x175x498)
DIN EN 771-2:2015-11 in conjunction with DIN 20000-402:2017-01
2,0 ≥36.7 50 40 0,50 1,6
2,0 ≥35.0 50 40 0,50 -3)
Solid blocks made of lightweight concrete V and Vbl, e.g. Bisophon in accordance with (240x175x113)
DIN EN 771-3:2015-11; DIN 20000-403:2019-11 Bisotherm GmbH
2,2 ≥25 50 30 0,50 1,6
2,2 ≥20 50 30 0,50 -3)
Staudacher window installation brick without stop 12DF (247x365x249)
DIN EN 771-: 2015-11, Otto Staudacher Vertriebs GmbH
0,65 ≥8.8 80 150 0,50 1,6
1,05 ≥7.5 80 150 0,50 1,6
Hollow calcium silicate block KS L, 8DF ≥ 8DF (248x240x238)
DIN V 106:2005-10; DIN EN 771-2:2015-11, e.g. Xella Deutschland GmbH
1,2 ≥14.9 50 45 0,50 1,6
1,2 ≥12.5 50 45 0,50 -3)
1,2 ≥10 50 45 0,50 -3)
1,2 ≥7.5 50 45 0,50 -3)
Hollow calcium silicate block KS L, 6DF ≥ 6DF (248x175x248)
DIN EN 771-2:2015-11 in conjunction with DIN 20000-402:2017-01, e.g. Heidelberger Kalksandstein GmbH
1,6 ≥17.7 50/1204) 35/90 0,50 2,8
1,6 ≥15 50/1204) 35/90 0,50 2,8
1,6 ≥12.5 50/1204) 35/90 0,50 2,8
1,6 ≥10.0 50/1204) 35/90 0,40 2,8
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Window installation tool set

MNTCLMP-WNDW-120MM

For the fast and simple assembly of windows and doors
x 2 pcs
Inflatable Amo bag air cushion

AIRCUSH-AMOBAG-BLACK-L150-B160MM

For rapid positioning and spacing when installing windows
x 4 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information