ASSY 3.0, zinc-nickel plated steel, full thread, countersunk head ASSY® 3.0
SCR-CS-WO-AW10-(P2E)-3X25
Art.-no. 017073025
EAN 4045989549245
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
- Steel,
- Zinc-nickel plated
- Full thread
- Countersunk head
Product information
Datasheets(X)
Nominal diameter (d) | 3 mm |
Length (l) | 25 mm |
Head type | Countersunk head |
Head diameter (dh) | 5.7 mm |
Internal drive | AW10 |
Thread length (lg) | 22 mm |
Core diameter | 2 mm |
Material | Steel |
Surface | Zinc nickel |
Product weight (per item) | 0.834 g |
RoHS-compliant | Yes |