Acetic acid
Sanitation cleaning, acetic acid
SANICLNR-ACETICACID-2,5LTR
Art.-no. 0823110002
EAN 4045989652037
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Acetic acid 32% for efficient descaling of faucets and shower heads
Efficiently removes lime
- Can be used for sanitary cleaning
- Descales coffee machines
Product information
Datasheets(X)
Application area
Clear, colourless fluid for cleaning and descaling.
Instructions
Use 1 part acetic acid to 4 parts water for coffee machine descaling.
Contents | 2.5 l |
Smell/fragrance | Vinegar |
Colour | Colourless |
Chemical basis | Acetic acid |
pH value / conditions | 2 / at 20°C |
Density/conditions | 1.012 g/cm³ / at 20°C, 50% relative humidity |
Shelf life from production/conditions | 36 Month / at 20°C and 50% relative humidity |
Silicone-free | Yes |