Welcome to Würth Denmark For trade customers only

Adapter f 2-piston underflo lifting plat HERRMANN

Adapter f 2-piston underflo lifting plat HERRMANN
ADAPT-HERRMANN-D50X89MM-4PCS

Art.-no. W149709679

EAN 4099618608414

Individual price display after login
Adapter f 2-piston underflo lifting plat HERRMANN

Art.-no. W149709679

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Chrome-nickel-steel

Product weight (per item)

4 kg

Diameter

50 mm

Height

89 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information