Adapter plate for lamps and lights
ADAPTPLT-BULB/LIGHT-ANTH
Art.-no. 0961810008
EAN 4099618110139
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
With three holders and two shelves
- Suitable for storing e.g. multi-chamber lamps
Product information
Datasheets(X)
Colour | Anthracite grey RAL 7016 |
Width | 536 mm |
Depth | 340 mm |
Height | 1800 mm |
Material | Steel |
Product weight (per item) | 22700.000 g |