Welcome to Würth Denmark For trade customers only

Adhesive and sealing compound Super RTV silicone

Adhesive/sealing compound super RTV silicone
SILSEAL-HTEMP-(SUPER-RTV)-RED-200ML

Art.-no. 08933212

EAN 4050641041661

Individual price display after login
Adhesive and sealing compound Super RTV silicone

Art.-no. 08933212

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

High-quality adhesive and sealing compound for use in the automotive sector

Excellent resistance to chemicals


  • Can also be used in critical areas in which the seal comes into contact with various liquids

  • Outstanding resistance to engine oil and transmission oil, refrigerant and anti-freeze agent


Non-acidic hardening system


Non-corrosive, therefore has no negative impact on electronic components and on lambda probes.



Sealant in compressed-air can


  • Easy to dispense without additional aids

  • The fine beads allow the product to be applied uniformly
Notice

When sealing e.g. oil pans and transmissions it is vital that no sealant gets into the interior. For this reason, we recommend applying the sealant on a joining part surface, joining the two parts together, carefully pressing them and lightly sliding them against each other with your hands. Afterwards separate the parts again and then remove the sealant that has gone inside. Join the components again within a max. of 5 minutes and tighten firmly. Before commissioning, observe the hardening time, depending on the sealant thickness.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • Optimum adhesion to dry, clean and dust-free surfaces

  • The old sealant must be removed in full from the surface

Colour

Red

Contents

200 ml

Chemical basis

Neutral crosslinked silicones, oxime-based

Smell/fragrance

Characteristic

Min./max. temperature resistance

-60 to 315 °C

Max. short-term temperature resistance

370 °C

Range of applications

Cover and flange on engines

Density

1.28 g/cm³

Min. skin-formation time

5 min

Conditions for skin-formation time

in accordance with ASTM D-4678

Full curing speed

2 mm/d

Fully hardening/curing conditions

23°C and 50% relative humidity

Shore A hardness

40

Min. tensile strength

2.2 N/mm²

Conditions for tensile strength

in accordance with ASTM D-412

Max. breaking elongation/conditions

300 % / in accordance with ASTM D-412

Heat conductance λ

0.2 J/(m*s*K)

Heat conductance λ conditions

in accordance with ASTM D-2214/70

Coefficient of thermal expansion

0.0002 1/K

Coefficient of thermal expansion conditions

in accordance with ASTM EB-31

Dielectric strength

16 kV/mm

Dielectric strength conditions

in accordance with ASTM D-149

Relative permittivity

2.8

Conditions for relative permittivity

1 MHz, ASTM D-150

Loss factor

0.002

Loss factor conditions

1 MHz, ASTM D-150

Specific volume resistivity

1000000000000000 Ohm/cm

Conditions for specific volume resistivity

in accordance with ASTM D-257

Suitable glove:
 
Product
Description
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.
Spare parts for this product:
Nozzle attachment Super RTV silicone

NOZATTCH-PAGERIS-(RTV-SILIKON)-L130

x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information