All-year windscreen cleaner additive
Windscreen cleaner ready-mix antifreeze
WSCRNCLNR-ANTIFREZ-BLUE-1000LTR
Art.-no. 0892332883
EAN 4062856083282
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Ready mixed, non-freezing windscreen cleaner additive in a functional plastic bag
Effective
- Frost protects the sprinkler system down to -21 ºC and atomised windscreen cleaner additive to -15 ºC
- Does not damage paint, rubber and polycarbonate
3 litres in functional plastic bag
- Durable plastic material
- Effective spout, ensuring easy and straightforward dosing
Product information
Datasheets(X)
Application area
Used to dissolve dirt and road film on the front windows of cars, trucks, construction machinery, etc.
Contents | 1000 l |
Weight of content | 900 kg |
Chemical basis | Alcohol with additives |
Colour | Blue |
pH value | 5 |
Density | 1.01 g/ml |
Shelf life from production | 24 Month |
Silicone-free | Yes |
Container | IBC container |