Welcome to Würth Denmark For trade customers only

All-year windscreen cleaner additive

WSCRNCLNR-ANTIFREZ-BLUE-210LTR

Art.-no. 0892332882

EAN 4062856096398

Individual price display after login
All-year windscreen cleaner additive

Art.-no. 0892332882

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Ready-mixed and frost-resistant windshield washer fluid.

Effective


  • Frost protects the sprinkler system down to -21 ºC and atomised windscreen cleaner additive to -15 ºC

  • Does not damage paint, rubber and polycarbonate


3 litres in functional plastic bag


  • Durable plastic material

  • Effective spout, ensuring easy and straightforward dosing
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Used to dissolve dirt and road film on the front windows of cars, trucks, construction machinery, etc.

Contents

210 l

Weight of content

175000 g

Chemical basis

Alcohol with additives

Colour

Blue

pH value

5

Density

1.01 g/ml

Shelf life from production

24 Month

Silicone-free

Yes

Container

Plastic barrel

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Drum pump with 2” OD BSP thread

DRMPMP-BLUE-F.60/200/1000LITER

Self-priming, robust pump with handle of polypropylene.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information