Welcome to Würth Denmark For trade customers only

All-year windscreen cleaner additive

WSCRNCLNR-ANTIFREZ-BLUE-3LTR

Art.-no. 0892332843

EAN 4050641041616

Individual price display after login
All-year windscreen cleaner additive

Art.-no. 0892332843

Individual price display after login
Quantity
PU
x 4 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Ready-mixed and frost-resistant windshield washer fluid.

Effective


  • Frost protects the sprinkler system down to -21 ºC and atomised windscreen cleaner additive to -15 ºC

  • Does not damage paint, rubber and polycarbonate


3 litres in functional plastic bag


  • Durable plastic material

  • Effective spout, ensuring easy and straightforward dosing
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Used to dissolve dirt and road film on the front windows of cars, trucks, construction machinery, etc.

Contents

3 l

Weight of content

2700 g

Chemical basis

Alcohol with additives

Colour

Blue

pH value

5

Shelf life from production

24 Month

Silicone-free

Yes

Container

Plastic bag

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information