Welcome to Würth Denmark For trade customers only

Aluminium pushcart 4 in 1 JUMBO

Aluminium pushcart 4 in 1 JUMBO
PSHCRT-MULTI-4IN1-250/450KG

Art.-no. 0962450025

EAN 4068362131622

Individual price display after login
Aluminium pushcart 4 in 1 JUMBO

Art.-no. 0962450025

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Toe plate width

45.5 cm

Toe plate depth

21 cm

Toe plate thickness

3 mm

Load capacity

450 kg

Wheel diameter

260 mm

Material of wheel

Rubber

Height

122 cm

Handle height

122 cm

Width

50 cm

Depth

22 cm

Tyre colour

Black

Material of tyre

Solid rubber

Material of push cart scoop

Aluminium plate

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information