Welcome to Würth Denmark For trade customers only

Aluminium tape 3M™

ADHTPE-ALU-50MMX18,3M

Art.-no. 5M06935

EAN 4046777164206

Individual price display after login
Aluminium tape 3M™

Art.-no. 5M06935

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

With soft aluminum backing material and a specially developed pressure-sensitive acrylic adhesive.
  • With synthetic acrylic adhesive that sticks to itself
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for ventilation pipes, bodywork and panelwork.

Instructions

Recommended storage temperature: 21 ºC.

Thickness

0.1 mm

Colour

Aluminium (base material)

Width

50 mm

Length

18.3 m

Min./max. temperature resistance

-54 to 150 °C

Min./max. processing temperature

0 to 40 °C

Conditions to maintain shelf life from production

at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information