Anchor nail
Anchor nail steel zinc plated 31 degree
NL-ANC-MG-F/PASLODE-(A2K)-D4,0X40MM
Art.-no. 0486774401
EAN 5705742665559
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Full head annular nail for pneumatic nailer, sloping 31° from vertical, FZB
Product information
Datasheets(X)
Application area
Used for securing wind brace bands, angle pieces and other building hardware
Nominal diameter (d1) | 4 mm |
Length (l1) | 40 mm |
Material | Steel / steel |
Surface | Zinc plated |
Design | Grooved |
Number per pallet | 100000 PCS |
RoHS-compliant | Yes |