Angle grinder L13-10 125 brushless, FLEX
ANGLGRIND-EL-(FLEX L13-10 125-EC)
Art.-no. 9501017432
EAN 4030293224391
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Universal angle grinder for all types of metalwork, automotive industry, assembly, and construction.
- Slow start, restart lock in case of power failure, temperature monitoring, overload protection, and CDC constant electronics
- Anti-kickback
- Perfect dust protection
- Ergonomically designed
- Small and lightweight
Product information
Datasheets(X)
Nominal voltage | 230 V |
Min./max. frequency | 50 / 50 Hz |
Protection class | Protection class I/protective grounding |
Power input | 1300 W |
Max. idle speed | 10000 rpm |
Max. cutting disc diameter. | 125 mm |
Thread type x spindle-thread diameter | M14 |
Weight of machine | 1.9 kg |
Cable length | 2 m |