Anniversary module 1
Module block anniversary module 1
MODBLOCK-VEH-ANNIVERSARY-MODULE-1-2025
Art.-no. 096399 430
EAN 4099618993381
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Pre-assembled and ready-to-install in an exclusive design
- 80th anniversary edition of Würth
- Suitable for many types of vehicles and can be expanded with modular components
- Made of high-strength steel with high-quality powder coating
- Includes non-slip mats
- Includes side and floor mounting kits
- Vehicle floor panel not included in the scope of delivery
Module comprised of:
- Substructure with panel, clear height 420 mm and wheel arch cut-out 420 x 112 mm
- Two storage racks, each with two separating plates for clear and orderly storage of tools and small parts
- 1 top frame with separating plate
Product information
Datasheets(X)
Depth | 382 mm |
Width | 1112 mm |
Height | 980 mm |
Product weight (per item) | 31.040 kg |
Colour | Black, structured, White aluminium |