Anniversary module 2
Module block anniversary block 2
MODBLOCK-VEH-ANNIVERSARY-MODULE-2-2025
Art.-no. 096399 431
EAN 4099618993428
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Pre-assembled and ready-to-install in an exclusive design
- 80th anniversary edition of Würth
- Suitable for many types of vehicles and can be expanded with modular components
- Made of high-strength steel with high-quality powder coating
- Includes non-slip mats
- Includes side and floor mounting kits
- Vehicle floor panel not included in the scope of delivery
Module comprised of:
- Open substructure, clear height 390 mm and wheel arch cut-out 390 x 52 mm with quick-tensioning belt for securing machine cases
- One drawer, height 180 mm with separating plate
- One flap shelf, flap height 105 mm
- 1 top frame with separating plate
Product information
Datasheets(X)
Depth | 382 mm |
Width | 834 mm |
Height | 890 mm |
Product weight (per item) | 31.040 kg |
Number of drawers | 1 PCS |
Colour | Black, structured, White aluminium |