Welcome to Würth Denmark For trade customers only

Anniversary module 4

Module block anniversary block 4
MODBLOCK-VEH-ANNIVERSARY-MODULE-4-2025

Art.-no. 096399 433

EAN 4099618993404

Individual price display after login
Anniversary module 4

Art.-no. 096399 433

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Pre-assembled and ready-to-install in an exclusive design
  • 80th anniversary edition of Würth

  • Suitable for many types of vehicles and can be expanded with modular components

  • Made of high-strength steel with high-quality powder coating

  • Includes non-slip mats

  • Includes side and floor mounting kits

  • Vehicle floor panel not included in the scope of delivery


Module comprised of:


  • Substructure with panel, clear height 390 mm and wheel arch cut-out 100 x 52 mm

  • Two panel shelves for safely transporting the supplied system case 8.4.1

  • One storage rack with two separating plates for clear and orderly storage of tools and small parts

  • 1 top frame with separating plate
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Depth

382 mm

Width

1112 mm

Height

980 mm

Product weight (per item)

31.040 kg

Colour

Black, structured, White aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information