Welcome to Würth Denmark For trade customers only

Anniversary module 8

Module block anniversary module 8
MODBLOCK-VEH-ANNIVERSARY-MODULE-8-2025

Art.-no. 096399 437

EAN 4099618993435

Individual price display after login
Anniversary module 8

Art.-no. 096399 437

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Pre-assembled and ready-to-install in an exclusive design
  • 80th-anniversary edition of Würth

  • Suitable for many types of vehicles and can be expanded with modular components

  • Made of high-strength steel with high-quality powder coating

  • Includes non-slip mats

  • Includes side and floor mounting kit

  • Vehicle floor panel not included in the scope of delivery


Module comprised of:


  • Substructure with flap, height 180 mm and clear height 410 mm

  • Extendible workbench with swivel base and vice

  • Three drawers, height 120 mm, each with two separating plates

  • One top frame with separating plate
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Depth

382 mm

Width

1112 mm

Height

950 mm

Product weight (per item)

51.120 kg

Colour

Black, structured, White aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information