Annular nail in coil
Steel zinc plated with ring-shaped shank collated
NL-ANC-MG-(A3K)-4,0X40
Art.-no. 048194040
EAN 4050641251718
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Full head annular nail, sloping 15° from vertical, FZV
- For coil pin drivers Tjep BC60 and Max CNV300J
Compliant with usage class 2, see Eurocode 5.
Product information
Datasheets(X)
Application area
Used for securing wind tie rods, angle pieces and other building hardware.
Nominal diameter (d1) | 4 mm |
Length (l1) | 40 mm |
Material | Steel |
Surface | Zinc plated |
Number per pallet | 90000 PCS |