Welcome to Würth Denmark For trade customers only

Application sponge, set

Application sponge, set of 3
POLPAD-SET-3PCS

Art.-no. 0585129105

EAN 4046777886481

Individual price display after login
Application sponge, set

Art.-no. 0585129105

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

3 application sponges in different colours to avoid mixing of materials

Ideal for finishing touches and hard to reach corners


  • Soft foam material suitable for the final precision work

  • Conical shape makes it easy to reach corners


Avoid mixing of materials


  • The set consists of three colours to avoid mixing of application materials
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for manual application in corners and for the final precision work.

Diameter (Ø)

105 mm

Material

Foam material

Number of pieces in assortment/set

3 PCS

Colour

Red, Grey

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information