Articulated foot, polyamide
Adjustable foot, joint, PA male thread, steel
ADJFT-JNT-PA-D30MM-M8X80MM
Art.-no. 4952600318
EAN 4066783120560
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
For securing to aluminium profiles
- Foot can be swivelled and levelled to compensate for uneven ground
Product information
Datasheets(X)
![]() | |
Material | PA - Polyamide |
Material of screwing thread | Steel |
Material of disc | PA - Polyamide |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M8 |
Disc diameter (d2) | 30 mm |
Width across flats (SW) | 14 mm |
Thread length (l1) | 80 mm |
Disc height (h disc) (h3) | 18 mm |
Overall height (h1) | 109.5 mm |
