Asbestos refuse bag
Asbestos refuse bag
REFUSBG-ASBESTOS-YELLOW-600X1100MM
Art.-no. 0899800685
EAN 4068362153457
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Product information
Datasheets(X)
Contents | 110 l |
Material thickness | 100 µm |
Material | LDPE - Low density polyethylene (recycled) |
Colour | Yellow |
Width | 600 mm |
Length | 1100 mm |
Product weight (per item) | 121 g |
Design | Loose |