Welcome to Würth Denmark For trade customers only

Assortment of joint sticks

Joint smoother assortment, 6 pcs
JOINT SMOOTHER SORTIMENT 6,8,10,12,15,20

Art.-no. 0891183006

EAN 4046777716429

Individual price display after login
Assortment of joint sticks

Art.-no. 0891183006

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Selection of joint sticks in various lengths, total 6 pcs

Contents


  • 1 pcs joint stick, length: 6 mm

  • 1 pcs joint stick, length: 8 mm

  • 1 pcs joint stick, length: 10 mm

  • 1 pcs joint stick, length: 12 mm

  • 1 pcs joint stick, length: 15 mm

  • 1 pcs joint stick, length: 20 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Wood

Colour

Wood colours

Width

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information