Axial grip pliers
LOKPLRS-AXIAL-(0-15MM)
Art.-no. 9501025100
EAN 4068362491559
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
With straight jaws, made of robust steel construction.
- Ideal for working in tight curves and hard-to-reach areas such as door openings, wheel arches, tailgates, hoods, and rear wings
- Robust steel construction ensures long-lasting durability and reliable performance
- Nickel-plated surface provides additional protection against corrosion and wear
- Slim profile with straight jaws for precise grip and control
- Equipped with a quick-release mechanism for easy and fast operation
- Suitable for a wide range of tasks with adjustable clamping width
- Solid weight ensures stability during use
Product information
Datasheets(X)
Length | 195 mm |
Min./max. clamping width | 0-15 mm |
Material | Steel |
Surface | Nickel plated |
Product weight (per item) | 445 g |