BYMAT 6024 RS
CLNDEV-WELDSM-(BYMAT 6024 RS)
Art.-no. 9501008381
EAN 4065233008038
Register now and access more than 50,000 products
4 functions:
- Cleaning with carbon fibre brush
- Polishing with carbon fibre brush
- Dark embossing of steel - e.g. logo*
- Bright embossing of steel - similar to engraving*
*Requires template in plastic or printed on stencil tape Ask your Würth representative for more information.
User-friendly
- The display shows selected programme and recommended electrolyte liquid
- Language changeable - also into Danish
Bayonet mount with quick-release function on accessory products
All cleaning accessories are made of stainless steel to prevent corrosion
Requires aftertreatment in order to remove residual electrolyte liquid Clean with neutralisation liquid to achieve a permanent result and avoid white stains
Datasheets(X)
For cleaning of WIG/TIG and MIG/MAG welds with a high-quality result in only a few seconds
Nominal voltage | 28 V/AC/DC |
Adjustable output voltages | 12 V AC/DC |
Cable length | 3 m |
Weight of device | 11.3 kg |
IP protection class | IP 20 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!