Welcome to Würth Denmark For trade customers only

Bag for wood chips

Bin bag for wood chips
LREFUSBG-LDPE-TRANSP-750X1450MM-50PCS

Art.-no. 0899800592

EAN 4050641811103

Individual price display after login
Bag for wood chips

Art.-no. 0899800592

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

  • Large capacity

  • Product packaging: flat packed

  • With minimum 80 % recycled raw materials
Affaldssæk i ekstra tyk kvalitet, hvilket gør den mere velegnet til tungere affald fra byggeri, renovation og træspåner. Takket være tykkelsen er sækken mere modstandsdygtig over for stik-, riv- og slidskader. Fremstillet af genbrugsplast. Poserne ligger løs i en kasse med 50 styk.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

140 l

Material thickness

145 µm

Material

LDPE - Low density polyethylene

Colour

Transparent

Width

750 mm

Length

1450 mm

Product weight (per item)

240 g

Design

Loose

Number of tear-offs

50 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information