Battery for battery-powered LED Penlight
Battery for battery-powered LED Penlight
BTRY-LIION-3,7V-600MAH-F.0827805073
Art.-no. 0837805073
EAN 4062856654291
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Li-ion rechargeable battery for LED Penlight
- Rating: 3.7V 600mAh, 2.22Wh
- Battery cell: 10840
- Net weight: 19 g
Product information
Datasheets(X)
Type of rechargeable battery/battery | Li-lon |
Nominal voltage | 3.7 V |
Rechargeable battery/battery capacity | 600 mAh |
Product weight (per item) | 19.000 g |
Colour | Black |