Bead sealer
Bead Sealer
BEAD SEALER , 1 KG.
Art.-no. 0879930807
EAN 4003115930800
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Soft and flexible bead-tight installation cream for air loss prevention
Effective and easy to use
- Solid particles are distributed through the uneven areas and prevent air escaping
- Spreadable
- Lasting seal
Notice
Must not be used as tyre fill as it is flammable.
Product information
Datasheets(X)
Application area
For sealing rim leaks due to age and wear. The product is not designed for use on cars.
Instructions
Apply to the rim and bead before inflating.
Chemical basis | Propanediol |
Colour | Dark grey |
Contents | 1 l |
Weight of content | 1 kg |
Density/conditions | 1 g/cm³ / at 20°C |
Min./max. processing temperature | 5 to 50 °C |
Density | 1 g/cm³ |
Density conditions | at 20°C |
Shelf life from production | 12 Month |
Product weight (per item) | 1.2 kg |