Welcome to Würth Denmark For trade customers only

Belt Callisto

BL-WAIST-F.CALLISTO

Art.-no. 0984700027

EAN 4065746486774

Individual price display after login
Belt Callisto

Art.-no. 0984700027

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Ergonomic back belt for Callisto powered filtering device.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

45 cm

Width

15 cm

Storage temperature / condition

0 to 50 °C °C

Min./max. storage temperature

0 to 50 °C

Material

Polyester/cotton

Min./max. operating temperature

0 to 50 °C

Product weight (per item)

325.500 g

Min. operating temperature

0 °C

Max. operating temperature

50 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information