Welcome to Würth Denmark For trade customers only

Belt Stretch

Tool belt elasticated one size
WRKBL-ELASTIC-BLACK-L120CM

Art.-no. M437384999

EAN 4061975268891

Individual price display after login
Belt Stretch

Art.-no. M437384999

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Robust, elasticated tool belt with metal buckle.

Durable tool belt


  • Strong, elasticated fabric

  • Matte metal buckle with embossed logo

  • Length: 120 cm, can be cut
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Length

120 cm

Material

68% polyester, 32% elastic latex

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information