Welcome to Würth Denmark For trade customers only

Belt with carbon filter element

ACCESSORY FOR PAINTING HELMET

Art.-no. 0699482160

EAN 4046777296570

Individual price display after login
Belt with carbon filter element

Art.-no. 0699482160

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Heavy duty belt with charcoal filter element and warning whistle for air-fed welding helmet

Comfortable to use


  • Carbon filter removes odour and taste from the system


Security feature


  • Warning whistle activates if air flow to hood falls too low (below 180 l/min)


Sturdy


  • Black nylon belt that is 40 mm wide and 135 cm long and has a tough plastic buckle

The filter is approved according to EN 14594, Class B.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

To be used in conjunction with Air-fed welding helmet, Airflow.

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Air-fed welding helmet, Airflow

AIR FED WELDING HELMET

Complete welding helmet with PU seal and air hose with silencer
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information