Bit holder C 6.3 (1/4) qck change magn. ring-touch
HOLD-BIT-QCCHUK-MAGN-L100MM
Art.-no. 0614176644
EAN 4068362045899
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Product information
Datasheets(X)
Drive | C 6.3 (1/4 inch) |
Drive type | Hexagon |
Tip size | 1/4 inch |
Tip type | Hexagon socket |
Length (L) | 100 mm |
Sleeve diameter (D) | 10 mm |