Welcome to Würth Denmark For trade customers only

Bodywork Sealing Compound

Bodywork spray, sealant
SPRSEAL-DICHTFIX-47-GREY-310ML

Art.-no. 0893238

EAN 4050641559272

Individual price display after login
Bodywork Sealing Compound

Art.-no. 0893238

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Anticorrosive and UV resistant bodywork sealer

Protects against corrosion and UV


  • UV resistant

  • Anticorrosive


Can be coated


  • Can be coated with all types of paint
Notice

Hardens 3 mm a day. Cannot be combined with unhardened PU products. It is recommended to apply the paint within 24 hours.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Sealing compound for renewal of original structures that are brushed or varnished on the bodywork. For sealing overlaps in/on the trunk, engine compartment, doors, welding seams etc. Adhesion on galvanized, hot-dip galvanized, untreated and originally primed surfaces and synthetic materials such as glass fiber and ABS. With exception of polypropylene, PE and PFTE.

Contents

310 ml

Chemical basis

POP mixed polymer

Colour

Grey

Shore A hardness

47

Min./max. processing temperature

5 to 30 °C

Min./max. temperature resistance

120 to -40 °C

Shelf life from production

9 Month

Conditions to maintain shelf life from production

at > 0°C

Isocyanate-free

Yes

Full curing speed

3 mm/d

Min. skin-formation time

20 min

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information