Brad nail, hot-dip galvanised
NL-(STEEL WIRE)-(HDG)-2,0X50MM
Art.-no. 0478320050
EAN 7313171010123
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Hand-driven nail for trim, panelling and other light-duty fastening applications indoors or outdoors. Also well suited, for example, for fastening sauna panelling.
Hot-dip galvanised finishing nail suitable for outdoor use. Use the nail to fasten most trims, cladding boards, panels or other light decorative elements to a wooden substrate.
- Trim or panelling indoors or outdoors
- Small cylindrical head
- 0.5 kg in a package
Product information
Datasheets(X)
Length (l1) | 50 mm |
Material | Steel wire |
Surface | Hot dip galvanized |
Weight of content | 5 kg |
RoHS-compliant | Yes |