Welcome to Würth Denmark For trade customers only

Breathing mask, disposable Pro Fit FFP2 V NR

BREAMASK-VLVE-CM4000-(FFP2-NR)

Art.-no. 0899121125

EAN 4056807618920

Individual price display after login
Breathing mask, disposable Pro Fit FFP2 V NR

Art.-no. 0899121125

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Perfect protection with excellent fit. A mask for all face shapes.

Very comfortable on the face



Pre-moulded design


Good fit on the face



Soft fleece interior


Comfortable to wear



Multi-layer filter medium


  • Excellent filter performance

  • Low breathing resistance


Comfortable exhalation valve


  • Reduces exhalation resistance

  • Makes it easier for moisture and heat to escape


TRP foam insert for air tight seal



Latex-free



Elasticated textile wrap-around straps


  • Tear-resistant head straps

  • Suitable for various head sizes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Protects against up to ten times the limit value of particles, dust, solid and liquid aerosols, mist and smoke that are hazardous or have a low level of toxicity, e.g. when grinding, cutting and machining softwood, processing glass and mineral fibres, and when performing activities that involve large amounts of dust in the construction industry and in agriculture.

Filter class

FFP2 NR

Design

With valve

EN standard

149:2001 + A1:2009

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information