Welcome to Würth Denmark For trade customers only

Broom handle

Broom handle
HNDL-WO.THREAD-D23/1700MM

Art.-no. 0715735316

EAN 5709137055215

Individual price display after login
Broom handle

Art.-no. 0715735316

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

  • Round head

  • With cone
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of long handle

Wood

Diameter

24 mm

Length

1500 mm

Product weight (per item)

585 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information