Welcome to Würth Denmark For trade customers only

Butyl tape

SEALTPE-BUTYL-1,0X40MMX35M

Art.-no. 0875700140

EAN 4053479820415

Individual price display after login
Butyl tape

Art.-no. 0875700140

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Flat design
  • Permanently elastic

  • Very good adhesion

  • Resistant to ageing

  • Impermeable to water, moisture and dust

  • Easy to apply without use of tools
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For the attachment of waterproof covering on doors of motor vehicles, for bonding of mouldings, e.g. Audi, in order to avoid vibrations of coverings, etc.

Adhesive base

Butyl natural rubber

Colour

Black

Length

40 m

Width

40 mm

Overall thickness

1 mm

Thickness of butyl compound

1 mm

Backing material thickness

0 mm

Min./max. temperature resistance

-30 to 70 °C

Ultraviolet resistance

Yes

Shelf life from production/conditions

24 Month / at room temperature

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information