Welcome to Würth Denmark For trade customers only

Butylene-X

JNTCOMPD-BUTYL-GREY-550ML

Art.-no. 0893100064

EAN 4050641694614

Individual price display after login
Butylene-X

Art.-no. 0893100064

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Strong and durable sealant based on polybutylene and vegetable oils

Robust and durable


  • Suitable for use in overlays and covers

  • Suitable for structures at hidden joints and terminal joints


Can be painted over


  • Does not harden after application, but forms a thin film that makes it possible to paint over the product
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Butylene-X is for sealing at points where the joint is not subject to mechanical load or does not require major joint movement. This product forms a paintable surface within 48 hours. It is not suitable for polyethylene (PE), polypropylene (PP), PTFE or surfaces containing bitumen.



Should not be used on very porous and/or absorbent surfaces or for expansion joints.

Instructions

The base must be clean and free of grease and dirt. Use turpentine to clean the tool. Use a backstop (PE backfill sealant) to achieve the correct joint depth and prevent three-point attachment. Smooth the joint with turpentine.

Chemical basis

Polyisobutylene

Colour

Grey

Min./max. processing temperature

5 to 40 °C

Full resilience

48 h

Application quantity conditions

depending on the processing/use

Weight of content

973 g

Container

Bag

Shelf life from production

12 Month

Conditions to maintain shelf life from production

at 10°C to 25°C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Compressed-air application gun T16X

CARTGUN-PN-T16X

Universal compressed-air application gun for use with 310 ml cartridges.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information